Beli plug smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Rectangular Multi-connector (Sambungan Multi Konektor)
    Mulai

    Rp889.900

  2. Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)
    Mulai

    Rp259.900

    Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)
    Deskripsi:
    > Industrial plug and sockets> Screw terminals> Straight
  3. Fort Mobile Socket 2 Pole
    Mulai

    Rp17.900

    Fort Mobile Socket 2 Pole
    atribut:
    • Voltage (V): 250
  4. Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    atribut:
    • Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
    • Connector Shape: PM (Male)
    • Number of Contacts: 2
    • Rated: 10A250V
    • Limiting Operation Voltage (V): 400
    • Voltage Resistance (V): 2000
    • Electric Wire Conductor Cross Section Area (mm²): 2
    • Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
  5. Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
    Mulai

    Rp8.900

    Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
    atribut:
    • Material: Nylon 66, UL94V-2
    • Number of Poles: 4
    • A (mm): 27.7
    • B (mm): 20.1
    • D (mm): 7.6
    • Maximum rated voltage: 600V
    • Maximum rated current: 12A
    • Contact resistance: <10momega
    • Voltage resistance: AC1500V/1 minute
    • Insulation Resistance: >1000Momega
    • Compatible terminal: 1189 series, 1381 series, 1433 series
    • Mating plug: 3191-NP series
  6. Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
    Mulai

    Rp129.900

    Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
    Deskripsi:
    Usage:For signals, transmission and electronic equipment
    atribut:
    • Specification: True core (apparatus side)
    • Shape: True core
    • Standard: JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
    • Rating: 5A 250V
    • Withstand Voltage: 1000V
    • Connector Shape: Receptacle
    • Material (Contact)/Processing: Copper alloy / silver plating
    • Material (Insulator): Synthetic resin
    • Compatible Cable Outside Diameter (phi mm): 10.0 - 12.5
    • Contact Resistance (miliΩ): 5 or less
    • Material (shell)/ Processing: Zinc alloy/satin chromium plating
    • Shell Size: 20
    • Wire Connector Method: Soldering
    • Contact Number: 10
    • Contact Shape: Male (pin)
    • Conductor Cross Section Area (mm²): 0.5
    • Insulation Resistance (MΩ): 1000
    • Operating Temperature Range (°C): -25 - +85
  7. Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter
    Mulai

    Rp259.900

    Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter
    atribut:
    • Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
    • Connector Shape: AD (Male)
    • Number of Contacts: 4
    • Rated: 10A250V
    • Limiting Operation Voltage (V): 400
    • Voltage Resistance (V): 2000
    • Electric Wire Conductor Cross Section Area (mm²): 2
    • Specification: Mates with P (Female plug) and R (Male receptacle) or AD (Male adapter)
  8. Fuji Special Union Connector
    Mulai

    Rp119.900

    Fuji Special Union Connector
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  9. Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    Mulai

    Rp199.900

    Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    atribut:
    • Connector Shape: Receptacle
    • Wire Connector Method: Soldering
    • Contact Shape: Female (socket)
    • Insulation Resistance (MΩ): 2000
  10. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  11. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
Daftar Harga plug smc Terbaru October 2026
SMC Rectangular Multi-connector (Sambungan Multi Konektor)Rp889.900
Mennekes Stop Kontak Panel CEE with Cover (Power Outlet)Rp259.900
Fort Mobile Socket 2 PoleRp17.900
Nanaboshi Ncs Series General Purpose Large Metal Connector Straight PlugRp269.900
SMC Flame Resistant One-Touch Fittings (Sok Selang Lurus)Rp39.900
Molex Joint Connector 6.7mm Pitch 3191 Series Receptical HousingRp8.900
Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With PanelRp129.900
Legrand Connector (Sambungan Kabel)Rp509.900
SMC Multi ConnectorRp78.900
Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay AdapterRp259.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait